Fluorosilicone Strip, 60A, 36"x4"x3/16
Mfr # BULK-RS-FS60-24
Zoro # G502585910
product price: $465.99
/ea
Free Shipping & Returns
Key Features
Durometer
60A
Backing Type
Non-Adhesive
Elongation
250 %
Standards
ASTM D2000 FK 606
Grade
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RS-FS60-24
Zoro #
G502585910
UPC #
193005486181
Country of Origin
China
Dimensions
Overall Length
36 in
Overall Thickness
0.1875 in
Overall Width
4 in
Details
Item
Rubber Strip
Durometer
60A
Backing Type
Non-Adhesive
Elongation
250 %
Standards
ASTM D2000 FK 606
Grade
Standard
Weather Resistance
Excellent
Oil Resistance
Good
Adhesive Type
Plain Backing
Abrasion Resistance
Poor
Material
Fluorosilicone
Color
Blue
Shape
Strip
Texture
Smooth
Water Resistance
Good
Chemical Resistance
Excellent
Compression Set
9 %
Thickness Tolerance
+/-0.031 in
Minimum Temperature
-100 Degrees F
Maximum Temperature
400 Degrees F
Tensile Strength
800 psi
Description
Low Temperature Fluorosilicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.