Flush Embedment Anchor, 1" Dia, 3-1/8" L, Steel Zinc Plated, 50 PK

  • Mfr # B30575.075.0001

  • Zoro # G3322184


product price:  $85.49
/pk 50, $1.71/ea
Free Shipping & Returns

Key Features

For Use In
Concrete
Overall Length
3-1/8"
Material
Steel
Finish
Zinc Plated
Drill Bit Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30575.075.0001
Zoro #
G3322184
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
1"
Overall Length
3-1/8"
Drill Bit Size
1"
Thread Size
3/4"-10
Min. Hole Depth
3 1/8 in
Thread Depth
1.25 in
Bolt Dia.
3/4 in
Bolt or Rod Size
3/4 in
Minimum Hole Depth
3 1/8 in

Details

Item
Flush Embedment Anchor
For Use In
Concrete
Material
Steel
Finish
Zinc Plated
Drop-In Anchor Type
Non-Flange
Pack Size
Bulk Pack
System of Measurement
Inch
Compatible Material
Concrete
Thread Type
Coarse
Installation Method
Drop-In Anchor Setting Tool
Flange Style
Flush

Description

Drop-In Anchor, Anchor Diameter 1 in, Overall Length 3 1/8 in, Thread Size 3/4 In.-10, Thread Depth 1.25 in, Thread Type Coarse, Material Steel, Finish Zinc Plated, Flange Style Flush, Drill Bit Size 1 in, Minimum Hole Depth 3 1/8 in, System of Measurement Inch, Bolt or Rod Size 3/4 in, Compatible Material Concrete, Installation Method Drop-In Anchor Setting Tool, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.