Flush Embedment Anchor, 3/8" Dia, 1" L, Carbon Steel Zinc Plated, 100 PK

  • Mfr # U30575.025.0001

  • Zoro # G2816068


product price:  $18.29
/pk 100, $0.18/ea

Key Features

For Use In
Concrete
Overall Length
1"
Material
Carbon Steel
Finish
Zinc Plated
Drill Bit Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U30575.025.0001
Zoro #
G2816068
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
3/8"
Overall Length
1"
Drill Bit Size
3/8"
Thread Size
1/4"-20
Bolt Dia.
1/4 in
Min. Hole Depth
1 in
Thread Depth
0.5 in
Minimum Hole Depth
1 in
Bolt or Rod Size
1/4 in

Details

Item
Flush Embedment Anchor
For Use In
Concrete
Material
Carbon Steel
Finish
Zinc Plated
Drop-In Anchor Type
Non-Flange
Thread Type
Coarse
Pack Size
Small Pack
Compatible Material
Concrete
Flange Style
Flush
Installation Method
Drop-In Anchor Setting Tool
System of Measurement
Inch

Description

Drop-In Anchor, Anchor Diameter 3/8 in, Overall Length 1 in, Thread Size 1/4 In.-20, Thread Depth 0.5 in, Thread Type Coarse, Material Steel, Finish Zinc Plated, Flange Style Flush, Drill Bit Size 3/8 in, Minimum Hole Depth 1 in, System of Measurement Inch, Bolt or Rod Size 1/4 in, Compatible Material Concrete, Installation Method Drop-In Anchor Setting Tool, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.