Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Cord, 10 ft. L, 1" dia., Black

  • Mfr # ZUSABSR-C-4

  • Zoro # G7274603


product price: $77.39
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Length
10 ft
Cell Type - Foam
Water-Resistant Closed Cell
Density
17 lb/cu ft
Material - Foam
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSABSR-C-4
Zoro #
G7274603
UPC #
193005186395
Country of Origin
China

Dimensions

Length
10 ft
Diameter
1 in
Length Tolerance
+/-0.2 in
Diameter Tolerance
+/-0.045 in

Details

Item
Buna-N Cord
Material
Buna-N
Cell Type - Foam
Water-Resistant Closed Cell
Density
17 lb/cu ft
Material - Foam
Buna-N
Color
Black
Temp. Range
-40 Degrees to 200 Degrees F
Shape
Round
Tensile Strength
160 psi
Grade
Standard
Standards
ASTM D1056 2B3
Cell Type
Closed Cell
Minimum Temperature
-40 Degrees F
Cross Section
1 in
Firmness @ 25% Deflection
9 to 13 psi
Water Resistance
Excellent
Compression Set
22 %
Maximum Temperature
200 Degrees F
Chemical Resistance
Good
Oil Resistance
Excellent
Weather Resistance
Good
Texture
Smooth
Flexibility
Good
Abrasion Resistance
Fair
Material Skin
None

Description

Foam Cord, Material Buna-N, Diameter 1 in, Length 10 ft, Color Black, Cell Type Closed Cell, Density 17 lb/cu ft, Firmness @ 25 Percent Deflection 9 to 13 psi, Shape Round, Tensile Strength 160 psi, Texture Smooth, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Grade Standard, Chemical Resistance Good, Oil Resistance Excellent, Standards ASTM D1056 2B3, Water Resistance Excellent, Weather Resistance Good, Abrasion Resistance Fair, Compression Set 22 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.