Zoro Homepage

Foam Cord, 10 ft. L, 1/4" dia., Black

  • Mfr # ZUSABSR-C-5

  • Zoro # G7274716


product price: $21.19
/ea

Key Features

Material
Buna-N
Length
10 ft
Cell Type - Foam
Water-Resistant Closed Cell
Density
17 lb/cu ft
Material - Foam
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSABSR-C-5
Zoro #
G7274716
UPC #
193005186401
Country of Origin
China

Dimensions

Length
10 ft
Diameter
1/4 in
Length Tolerance
+/-0.2 in
Diameter Tolerance
+/-0.032 in

Description

Foam Cord, Material Buna-N, Diameter 1/4 in, Length 10 ft, Color Black, Cell Type Closed Cell, Density 17 lb/cu ft, Firmness @ 25 Percent Deflection 9 to 13 psi, Shape Round, Tensile Strength 160 psi, Texture Smooth, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Grade Standard, Chemical Resistance Good, Oil Resistance Excellent, Standards ASTM D1056 2B3, Water Resistance Excellent, Weather Resistance Good, Abrasion Resistance Fair, Compression Set 22 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.