Foam Cord, 15 ft. L, 3/16" dia., Black

  • Mfr # ZUSA287187-15

  • Zoro # G7274025


product price: $16.15
/ea

Key Features

Material
Neoprene
Length
15 ft
Cell Type - Foam
Water-Resistant Closed Cell
Density
16 lb/cu ft
Material - Foam
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA287187-15
Zoro #
G7274025
UPC #
193005181031
Country of Origin
United States

Dimensions

Length
15 ft
Diameter
3/16 in
Diameter Tolerance
+/-0.01 in

Details

Material
Neoprene
Item
Neoprene Cord
Cell Type - Foam
Water-Resistant Closed Cell
Density
16 lb/cu ft
Material - Foam
Neoprene
Color
Black
Standards
ASTM D1056 2C3
Tensile Strength
100 psi
Grade
Standard
Shape
Round
Temp. Range
-40 Degrees to 160 Degrees F
Cell Type
Closed Cell
Water Resistance
Good
Firmness @ 25% Deflection
9 to 13 psi
Oil Resistance
Good
Abrasion Resistance
Fair
Minimum Temperature
-40 Degrees F
Chemical Resistance
Good
Texture
Smooth
Material Skin
None
Maximum Temperature
160 Degrees F
Weather Resistance
Good
Flexibility
Excellent
Compression Set
9.2 %
Cross Section
0.188 in

Description

Foam Cord, Material Neoprene, Diameter 3/16 in, Length 15 ft, Color Black, Cell Type Closed Cell, Density 16 lb/cu ft, Firmness @ 25 Percent Deflection 9 to 13 psi, Shape Round, Tensile Strength 100 psi, Texture Smooth, Maximum Temperature 160 Degrees F, Minimum Temperature -40 Degrees F, Grade Standard, Chemical Resistance Good, Oil Resistance Good, Standards ASTM D1056 2C3, Water Resistance Good, Weather Resistance Good, Abrasion Resistance Fair, Compression Set 9.2 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.