Zoro Homepage

Foam Cord, 3 ft. L, 5/8" dia., Black

  • Mfr # ZUSA287625-3

  • Zoro # G7274113


product price: $20.79
/ea

Key Features

Material
Neoprene
Length
3 ft
Cell Type - Foam
Water-Resistant Closed Cell
Density
16 lb/cu ft
Material - Foam
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA287625-3
Zoro #
G7274113
UPC #
193005181291
Country of Origin
United States

Dimensions

Length
3 ft
Diameter
5/8 in
Diameter Tolerance
+/-0.01 in

Details

Item
Neoprene Cord
Material
Neoprene
Cell Type - Foam
Water-Resistant Closed Cell
Density
16 lb/cu ft
Material - Foam
Neoprene
Color
Black
Shape
Round
Standards
ASTM D1056 2C3
Temp. Range
-40 Degrees to 160 Degrees F
Grade
Standard
Tensile Strength
100 psi
Cell Type
Closed Cell
Water Resistance
Good
Flexibility
Excellent
Abrasion Resistance
Fair
Chemical Resistance
Good
Weather Resistance
Good
Cross Section
0.625 in
Maximum Temperature
160 Degrees F
Material Skin
None
Compression Set
9.2 %
Oil Resistance
Good
Firmness @ 25% Deflection
9 to 13 psi
Texture
Smooth
Minimum Temperature
-40 Degrees F

Description

Foam Cord, Material Neoprene, Diameter 5/8 in, Length 36 in, Color Black, Cell Type Closed Cell, Density 16 lb/cu ft, Firmness @ 25 Percent Deflection 9 to 13 psi, Shape Round, Tensile Strength 100 psi, Texture Smooth, Maximum Temperature 160 Degrees F, Minimum Temperature -40 Degrees F, Grade Standard, Chemical Resistance Good, Oil Resistance Good, Standards ASTM D1056 2C3, Water Resistance Good, Weather Resistance Good, Abrasion Resistance Fair, Compression Set 9.2 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.