Zoro Homepage
This item is Discontinued.
No Product Image Available

Foam Nitrile Coated Gloves, L, 4PK (Discontinued)

  • Mfr # 079-3390-0403
  • Zoro # G9138094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
079-3390-0403
Zoro #
G9138094
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
L
Size
L

Details

Item
Coated Gloves
Glove Coating Material
Foam Nitrile
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Construction
Seamless Knit
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.