Zoro Homepage

Foam Padded Steel Hook, Load Rated

  • Mfr # 4ERW3

  • Zoro # G0867641


product price: $7.79
/ea

Key Features

Hook Item
Single Point Hook
Fastening Method
Nail In
Points per Hook
1
Number of Hooks
1
Basic Hook Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ERW3
Zoro #
G0867641
UPC #
190735505106
Country of Origin
China

Dimensions

Hook Base Width
1 1/8 in
Overall Length
9 7/8 in
Width
1-1/8"
Length
9-7/8"
Overall Height
9 7/8 in
Shaft Diameter
1 3/32 in
Hook Inside Width
13 17/32 in
Hook Inside Height
3 15/16 in
Overall Depth
9 7/8 in
Overall Width
1 3/32 in

Details

Hook Item
Single Point Hook
Fastening Method
Nail In
Points per Hook
1
Number of Hooks
1
Basic Hook Material
Steel
Hook Finish
Painted
Working Load Limit
50 lb
Projection
15 1/2 in
Color
Gray
Includes
(2) 10 in x 1-31/32 in L Flat Philips Head Screws
Item
Hook
Points Per Hook
1
Material
Steel
Finish
Painted
Hook Type
Hook
Type
Load Rated
For Use With
Clothing, Hats, Towels
Ligature Resistance
Not Ligature Resistant
Hooks per Base
1
For Materials
Drywall
For Location
Closet, Dorms, Garage, Home, Indoor, Office, School, Warehouse, Workshop
Count
1
Base Shape
No Base
Weight Capacity
50 lb
Includes Hardware
Hardware Included
Product Type
Hook

Description

Single Point Hook, Fastening Method Nail In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Painted, Working Load Limit 50 lb, Hook Base Width 1 1/8 in, Projection 15 1/2 in, Gray, Thread Size Not Applicable, Thread Length Not Applicable, Includes (2) 10 in x 1-31/32 in L Flat Philips Head Screws, Overall Length 9 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.