Zoro Homepage

Foam Padded Steel Hook, Load Rated

  • Mfr # 4ERW4

  • Zoro # G0955053


product price: $13.59
/ea

Key Features

Hook Item
Double Point Hook
Fastening Method
Nail In
Points Per Hook
2
Points per Hook
2
Number of Hooks
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ERW4
Zoro #
G0955053
UPC #
190735505113
Country of Origin
China

Dimensions

Hook Height
9 1/2 in
Hook Base Width
7/8 in
Overall Length
9 3/4 in
Width
7/8"
Length
9-3/4"
Hook Inside Width
6 5/8 in
Overall Height
9 3/4 in
Overall Depth
9 3/4 in
Shaft Diameter
7/8 in
Hook Inside Height
3 11/32 in
Overall Width
11 1/2 in

Details

Hook Item
Double Point Hook
Fastening Method
Nail In
Points Per Hook
2
Points per Hook
2
Number of Hooks
2
Basic Hook Material
Steel
Hook Finish
Painted
Working Load Limit
75 lb
Projection
8 3/4 in
Color
Gray
Includes
(2) 10 in x 1-31/32 in L Flat Philips Head Screws
Material
Steel
Hook Type
Hook
Finish
Painted
Item
Hook
Type
Load Rated
For Use With
Clothing, Hats, Towels
Base Shape
No Base
Includes Hardware
Hardware Included
Count
2
Product Type
Hook
For Location
Closet, Dorms, Garage, Home, Indoor, Office, School, Warehouse, Workshop
Ligature Resistance
Not Ligature Resistant
Hooks per Base
1
Weight Capacity
75 lb
For Materials
Drywall

Description

Double Point Hook, Fastening Method Nail In, Points per Hook 2, Number of Hooks 2, Basic Hook Material Steel, Hook Finish Painted, Working Load Limit 75 lb, Hook Height 9 1/2 in, Hook Base Width 7/8 in, Projection 8 3/4 in, Gray, Thread Size Not Applicable, Thread Length Not Applicable, Includes (2) 10 in x 1-31/32 in L Flat Philips Head Screws, Overall Length 9 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.