Shop ZORO SELECT
See all product information
Create Account
Foam, Perforated, White, 16x16x1" H, PK10
- Mfr # 16x16x1PFWA
- Zoro # G323353217
product price:Â
$
56.79
/pk of 10, $5.68/ea
Key Features
Color
White
Sets per Case
10
Length
16 in
Product Type
Pick and Pull Foam Set
Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16x16x1PFWA
- Zoro #
- G323353217
- UPC #
- -
- Country of Origin
- United States
- Color
- White
- Item
- Foam Set
- Sets per Case
- 10
- Product Type
- Pick and Pull Foam Set
- Wire Color
- White
Dimensions
- Length
- 16 in
- Width
- 16 in
- Height
- 1 in
Description
Foam Set, White, Length 16 in, Width 16 in, Height 1 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.