Foam Pouch, 1/8 in, 18x24 in, PK75
Mfr # 56KZ93
Zoro # G1016439
product price: $72.89
/pk 75, $0.97/eaKey Features
Material
Polyethylene
Foam Thickness
1/8 in
Max. Temperature
110 Degrees F
Case Weight
15 lb
Foam Pouch Type
General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56KZ93
Zoro #
G1016439
UPC #
-
Country of Origin
United States
Dimensions
Foam Thickness
1/8 in
Pouch Length
18 in
Pouch Width
24 in
Details
Item
Foam Pouch
Material
Polyethylene
Max. Temperature
110 Degrees F
Case Weight
15 lb
Foam Pouch Type
General Purpose
Temperature Range
0 Degrees to 110 Degrees F
Pouches per Case
75
Min. Temperature
0 Degrees F
Recycling Information
#4
Description
Foam Pouch, General Purpose, Polyethylene, Foam Thickness 1/8 in, Pouch Width 24 in, Pouch Length 18 in, Pouches per Case 75, Min. Temperature 0 Degrees F, Max. Temperature 110 Degrees F, Package Quantity 75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.