Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Pouch, 1/8 in, 24x24 in, PK50

  • Mfr # 56KZ94

  • Zoro # G1016332


product price: $80.79
/pk 50, $1.62/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Foam Thickness
1/8 in
Pouch Length
24 in
Min. Temperature
0 Degrees F
Temperature Range
0 Degrees to 110 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56KZ94
Zoro #
G1016332
UPC #
-
Country of Origin
United States

Dimensions

Foam Thickness
1/8 in
Pouch Length
24 in
Pouch Width
24 in

Details

Material
Polyethylene
Item
Foam Pouch
Min. Temperature
0 Degrees F
Temperature Range
0 Degrees to 110 Degrees F
Pouches per Case
50
Recycling Information
#4
Case Weight
8 lb
Foam Pouch Type
General Purpose
Max. Temperature
110 Degrees F

Description

Foam Pouch, General Purpose, Polyethylene, Foam Thickness 1/8 in, Pouch Width 24 in, Pouch Length 24 in, Pouches per Case 50, Min. Temperature 0 Degrees F, Max. Temperature 110 Degrees F, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.