Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Pouch, 1/8 in, 9x12 in, PK150

  • Mfr # 56KZ90

  • Zoro # G1015702


product price: $44.99
/pk 150, $0.30/ea

Key Features

Material
Polyethylene
Foam Thickness
1/8 in
Pouches per Case
150
Max. Temperature
110 Degrees F
Pouch Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56KZ90
Zoro #
G1015702
UPC #
-
Country of Origin
United States

Dimensions

Foam Thickness
1/8 in
Pouch Length
9 in
Pouch Width
12 in

Details

Item
Foam Pouch
Material
Polyethylene
Pouches per Case
150
Max. Temperature
110 Degrees F
Foam Pouch Type
General Purpose
Recycling Information
#4
Min. Temperature
0 Degrees F
Temperature Range
0 Degrees to 110 Degrees F
Case Weight
14 lb

Description

Foam Pouch, General Purpose, Polyethylene, Foam Thickness 1/8 in, Pouch Width 12 in, Pouch Length 9 in, Pouches per Case 150, Min. Temperature 0 Degrees F, Max. Temperature 110 Degrees F, Package Quantity 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.