Shop ZORO SELECT
See all product information
Create Account
Foam Roll, 12 In. W, PK4
Mfr # 100005008
Zoro # G5836553
product price:Â $240.94
/pk 4, $60.24/ea
Free Shipping & Returns
Key Features
Material
Polyethylene
Roll Width
12 in
Roll Length
750 ft
Thickness
3/32"
Perforation Increments
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100005008
- Zoro #
- G5836553
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Roll Width
- 12 in
- Roll Length
- 750 ft
- Thickness
- 3/32"
- Width
- 12 in
- Length
- 750 ft
- Height
- 3/32 in
Details
- Item
- Foam Roll
- Material
- Polyethylene
- Perforation Increments
- 12 in
- Perforated
- Yes
Description
Foam Roll, Roll Width 12 in, Roll Length 750 ft, Material Polyethylene, Perforation Increments 12 in, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.