Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Roll 12" x 1250 ft., 1/16" Thickness, Pk6

  • Mfr # 5VFC7

  • Zoro # G1753157


product price: $265.99
/pk 6, $44.33/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Foam Roll Type
Standard
Perforation
Non-Perforated
Foam Thickness
1/16 in
Roll Width
12 in
Roll Length
1,250 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VFC7
Zoro #
G1753157
UPC #
-
Country of Origin
United States

Dimensions

Foam Thickness
1/16 in
Roll Width
12 in
Roll Length
1,250 ft
Thickness
1/16"

Details

Item
Foam Roll
Foam Roll Type
Standard
Perforation
Non-Perforated
Color
White
Rolls per Bundle
6
Perforated / Non-Perforated
No
Perforated
No

Description

Foam Roll, Foam Roll Type Standard, Perforation Non-Perforated, Foam Thickness 1/16 in, Roll Width 12 in, Roll Length 1,250 ft, Color White, Rolls per Bundle 6, Perforation Increments 7 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.