Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Roll 12" x 750 ft., 3/32" Thickness, Pk6

  • Mfr # 5VFD3

  • Zoro # G3227043


product price: $226.99
/pk 6, $37.83/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Foam Roll Type
Standard
Perforation
Non-Perforated
Foam Thickness
3/32 in
Roll Width
12 in
Roll Length
750 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VFD3
Zoro #
G3227043
UPC #
-
Country of Origin
United States

Dimensions

Foam Thickness
3/32 in
Roll Width
12 in
Roll Length
750 ft
Thickness
3/32"

Details

Item
Foam Roll
Foam Roll Type
Standard
Perforation
Non-Perforated
Color
White
Rolls per Bundle
6
Perforated
No
Perforated / Non-Perforated
No

Description

Foam Roll, Foam Roll Type Standard, Perforation Non-Perforated, Foam Thickness 3/32 in, Roll Width 12 in, Roll Length 750 ft, Color White, Rolls per Bundle 6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.