Zoro Homepage

Foam Roll 18" x 250 ft., Perforated, 1/4" Thickness, Pk4

  • Mfr # PAF2506S18P12

  • Zoro # G0824022


product price: $224.99
/pk 4, $56.25/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Foam Roll Type
Standard
Perforation
Perforated
Foam Thickness
1/4 in
Roll Width
18 in
Roll Length
250 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAF2506S18P12
Zoro #
G0824022
UPC #
-
Country of Origin
United States

Dimensions

Foam Thickness
1/4 in
Roll Width
18 in
Roll Length
250 ft
Thickness
1/4"

Details

Item
Foam Roll
Foam Roll Type
Standard
Perforation
Perforated
Color
White
Rolls per Bundle
4
Perforated
Yes
Perforated / Non-Perforated
Yes
Perforation Increments
12 in

Description

Foam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 1/4 in, Roll Width 18 in, Roll Length 250 ft, Color White, Rolls per Bundle 4, Perforation Increments 12 in, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.