Foam Roll 24" x 1250 ft., Perforated, 1/16" Thickness, Pk3
Mfr # 5VFG5
Zoro # G3432344
product price: $323.99
/pk 3, $108.00/eaKey Features
Foam Roll Type
Standard
Perforation
Perforated
Foam Thickness
1/16 in
Roll Width
24 in
Roll Length
1,250 ft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5VFG5
Zoro #
G3432344
UPC #
-
Country of Origin
United States
Dimensions
Foam Thickness
1/16 in
Roll Width
24 in
Roll Length
1,250 ft
Thickness
1/16"
Details
Item
Foam Roll
Foam Roll Type
Standard
Perforation
Perforated
Color
White
Rolls per Bundle
3
Perforated / Non-Perforated
Yes
Perforated
Yes
Perforation Increments
12 in
Description
Foam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 1/16 in, Roll Width 24 in, Roll Length 1,250 ft, Color White, Rolls per Bundle 3, Perforation Increments 12 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.