Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Roll 24" x 2000 ft., Perforated, 1/32" Thickness, Pk3

  • Mfr # 5VFF9

  • Zoro # G0690487


product price: $364.99
/pk 3, $121.66/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Foam Roll Type
Standard
Perforation
Perforated
Foam Thickness
1/32 in
Roll Width
24 in
Roll Length
2,000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5VFF9
Zoro #
G0690487
UPC #
-
Country of Origin
United States

Dimensions

Foam Thickness
1/32 in
Roll Width
24 in
Roll Length
2,000 ft
Thickness
1/32"

Details

Item
Foam Roll
Foam Roll Type
Standard
Perforation
Perforated
Color
White
Rolls per Bundle
3
Perforated
Yes
Perforation Increments
12 in
Perforated / Non-Perforated
Yes

Description

Foam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 1/32 in, Roll Width 24 in, Roll Length 2,000 ft, Color White, Rolls per Bundle 3, Perforation Increments 12 in, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.