Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Roll, 250 ft. L, 24 In. W, PK3

  • Mfr # 5VFE7

  • Zoro # G2025667


product price: $264.99
/pk 3, $88.33/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Foam Roll Type
Standard
Perforation
Non-Perforated
Foam Thickness
1/4 in
Roll Width
24 in
Roll Length
250 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VFE7
Zoro #
G2025667
UPC #
-
Country of Origin
United States

Dimensions

Foam Thickness
1/4 in
Roll Width
24 in
Roll Length
250 ft
Thickness
1/4"

Details

Item
Foam Roll
Foam Roll Type
Standard
Perforation
Non-Perforated
Color
White
Rolls per Bundle
3
Perforated
No
Perforated / Non-Perforated
No

Description

Foam Roll, Foam Roll Type Standard, Perforation Non-Perforated, Foam Thickness 1/4 in, Roll Width 24 in, Roll Length 250 ft, Color White, Rolls per Bundle 3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.