Zoro Homepage

Foam Roll, 250 ft. L, White, 48 In. W

  • Mfr # 5VFE8

  • Zoro # G1981165


product price: $186.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Foam Roll Type
Standard
Perforation
Non-Perforated
Foam Thickness
1/4 in
Roll Width
48 in
Roll Length
250 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VFE8
Zoro #
G1981165
UPC #
-
Country of Origin
United States

Dimensions

Foam Thickness
1/4 in
Roll Width
48 in
Roll Length
250 ft
Thickness
1/4"

Details

Item
Foam Roll
Foam Roll Type
Standard
Perforation
Non-Perforated
Color
White
Rolls per Bundle
1
Perforated / Non-Perforated
No
Perforated
No

Description

Foam Roll, Foam Roll Type Standard, Perforation Non-Perforated, Foam Thickness 1/4 in, Roll Width 48 in, Roll Length 250 ft, Color White, Rolls per Bundle 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.