Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Roll 6" x 250 ft., Perforated, 1/4" Thickness, Pk12

  • Mfr # 5VFJ0

  • Zoro # G0855382


product price: $234.99
/pk 12, $19.58/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Foam Roll Type
Standard
Perforation
Perforated
Foam Thickness
1/4 in
Roll Width
6 in
Roll Length
250 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VFJ0
Zoro #
G0855382
UPC #
-
Country of Origin
United States

Dimensions

Foam Thickness
1/4 in
Roll Width
6 in
Roll Length
250 ft
Thickness
1/4"

Details

Item
Foam Roll
Foam Roll Type
Standard
Perforation
Perforated
Color
White
Rolls per Bundle
12
Perforated
Yes
Perforated / Non-Perforated
Yes
Perforation Increments
12 in

Description

Foam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 1/4 in, Roll Width 6 in, Roll Length 250 ft, Color White, Rolls per Bundle 12, Perforation Increments 12 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.