Zoro Homepage

Foam Roll 72" x 2000 ft., Perforated, 1/32" Thickness

  • Mfr # 5VFG1

  • Zoro # G1540007


product price: $287.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Foam Roll Type
Standard
Perforation
Perforated
Foam Thickness
1/32 in
Roll Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VFG1
Zoro #
G1540007
UPC #
-
Country of Origin
United States

Dimensions

Foam Thickness
1/32 in
Roll Width
72 in
Roll Length
2,000 ft
Thickness
1/32"

Details

Item
Foam Roll
Material
Polyethylene
Foam Roll Type
Standard
Perforation
Perforated
Color
White
Rolls per Bundle
1
Perforated
Yes
Perforation Increments
12 in
Perforated / Non-Perforated
Yes

Description

Foam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 1/32 in, Roll Width 72 in, Roll Length 2,000 ft, Color White, Rolls per Bundle 1, Material Polyethylene, Perforation Increments 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.