Foam Roll, Closed Cell, 36 in W, 10 ft L, 1/16 in Thick, Blue

  • Mfr # ZUSA-FRS-102
  • Zoro # G2443264
product price: 
$
239.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Silicone
Length
120 in
Width
36 in
Thickness
1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-FRS-102
Zoro #
G2443264
UPC #
193005137656
Country of Origin
China
Item
Foam Roll
Color
Blue
Material
Silicone
Shape
Roll
Cell Type
Closed Cell
Material - Foam
Silicone
Tensile Strength (PSI)
90
Standards
ASTM D1056 2D3, UL 94 HB
Item - Foam
Foam Roll
Color - Foam
Blue
Density
39 lb/cu ft
Backing Type
Plain
Cell Type - Foam
Closed Cell
Backing Type - Foam
Plain
Firmness @ 25% Deflection (PSI)
10
Temp. Range (F)
-100 Degrees to 500 Degrees F
Tensile Strength
90 psi
Number of Adhesive Sides
0
Texture
Textured
Firmness @ 25% Deflection
10 psi
Chemical Resistance
Good
Abrasion Resistance
Fair
Firmness
Medium (9 to 13 psi)
Minimum Temperature
-100 Degrees F
Material Skin
None
Grade
Flame-Resistant
Water Resistance
Good
Oil Resistance
Fair
Weather Resistance
Excellent
Maximum Temperature
500 Degrees F
Flexibility
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Blue
Traction Material
Silicone

Dimensions

Length
120 in
Width
36 in
Thickness
1/16 in
Length Tolerance
+/-1 in
Length - Foam
10 ft
Width Tolerance
+/-1 in
Width - Foam
36 in
Thickness - Foam
1/16 in

Description

Foam Roll, Material Silicone, Shape Roll, Grade Flame-Resistant, Length 120 in, Width 36 in, Thickness 1/16 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Blue, Density 39 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 90 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.