Shop ZORO SELECT

Foam Roll, Closed Cell, 36 in W, 10 ft L, 1/4 in Thick, Blue

  • Mfr # ZUSA-FRS-HTPSA-206
  • Zoro # G2443903

product price: 
$
964.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Silicone
Length
120 in
Width
36 in
Thickness
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-FRS-HTPSA-206
Zoro #
G2443903
UPC #
193005341398
Country of Origin
China
Item
Foam Roll
Color
Blue
Material
Silicone
Shape
Roll
Cell Type
Closed Cell
Tensile Strength (PSI)
90
Temp. Range (F)
-100 Degrees to 500 Degrees F
Item - Foam
Foam Roll
Backing Type
Adhesive
Color - Foam
Blue
Cell Type - Foam
Closed Cell
Firmness @ 25% Deflection (PSI)
10
Density
39 lb/cu ft
Material - Foam
Silicone
Standards
ASTM D1056 2D3, UL 94 HB
Backing Type - Foam
Adhesive
Tensile Strength
90 psi
Texture
Textured
Material Skin
None
Flexibility
Fair
Water Resistance
Good
Minimum Temperature
-100 Degrees F
Oil Resistance
Fair
Abrasion Resistance
Fair
Chemical Resistance
Good
Firmness
Medium (9 to 13 psi)
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-100 Degrees F
Number of Adhesive Sides
1
Grade
Flame-Resistant
Maximum Temperature
500 Degrees F
Weather Resistance
Excellent
Maximum Adhesive Temperature
500 Degrees F
Firmness @ 25% Deflection
10 psi
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Blue
Traction Material
Silicone

Dimensions

Length
120 in
Width
36 in
Thickness
1/4 in
Thickness - Foam
1/4 in
Length - Foam
10 ft
Width - Foam
36 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in

Description

Foam Roll, Material Silicone, Shape Roll, Grade Flame-Resistant, Length 120 in, Width 36 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Blue, Density 39 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 90 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.