Zoro Homepage

Foam Roll, Closed Cell, 36 in W, 10 ft L, 3/8 in Thick, Black

  • Mfr # ZUSABSR-241

  • Zoro # G2446484


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Buna-N
Length
10 ft
Width
36 in
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSABSR-241
Zoro #
G2446484
UPC #
193005185671
Country of Origin
China

Dimensions

Length
10 ft
Width
36 in
Thickness
3/8 in
Width - Foam
36 in
Length Tolerance
+/-1.00 in
Width Tolerance
+/-1.000 in
Thickness - Foam
3/8 in
Length - Foam
10 ft

Details

Item
Buna-N Roll
Color
Black
Material
Buna-N
Shape
Roll
Cell Type
Closed Cell
Tensile Strength (PSI)
100
Cell Type - Foam
Closed Cell
Density
17 lb/cu ft
Temp. Range (F)
-40 to 200
Item - Foam
Foam Roll
Backing Type
Adhesive
Material - Foam
Buna-N
Color - Foam
Black
Backing Type - Foam
Adhesive
Standards
ASTM D1056 2B2, FMVSS 302
Firmness @ 25% Deflection (PSI)
7
Tensile Strength
100 psi
Firmness @ 25% Deflection
7 psi
Grade
Standard
Material Skin
None
Firmness
Soft (5 to 8 psi)
Chemical Resistance
Fair
Minimum Adhesive Temperature
-30 Degrees F
Number of Adhesive Sides
1
Weather Resistance
Good
Water Resistance
Good
Texture
Smooth
Abrasion Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Maximum Temperature
200 Degrees F
Adhesive Type
Acrylic
Flexibility
Good
Oil Resistance
Excellent
Minimum Temperature
-40 Degrees F

Description

Foam Roll, Material Buna-N, Shape Roll, Grade Standard, Length 120 in, Width 36 in, Thickness 3/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 17 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.