Shop ZORO SELECT

Foam Roll, Neoprene, Black, 120 in

  • Mfr # ZUSANSR-F-101
  • Zoro # G7804070

product price: 
$
119.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/16"
Rubber Width
36"
Rubber Length
10 ft.
Rubber Material
Neoprene
Rubber Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSANSR-F-101
Zoro #
G7804070
UPC #
193005464769
Country of Origin
China
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
200 Degrees F
Min. Temp. (F)
-70
Backing Type
Plain
Tensile Strength (PSI)
200 psi
Standards
ASTM D1056 2C4, FMVSS-302
Grade
Standard
Texture
Smooth
Density
20 lbs / cu. ft.
Firmness @ 25% Deflection
20 psi
Cell Type
Closed Cell
Shape
Roll
Firmness
Firm (14+ psi)
Color
Black
Item
Foam Roll
Shell Material
Neoprene
Number of Adhesive Sides
0
Material Skin
None
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Maximum Temperature
200 Degrees F
Minimum Temperature
-70 Degrees F
Tensile Strength
200 psi
Material
Neoprene
Wire Color
Black

Dimensions

Rubber Thickness
1/16"
Rubber Width
36"
Rubber Length
10 ft.
Length Tolerance
+/-1 in
Thickness
1/16 in
Width
36 in
Length
120 in
Width Tolerance
+/-1 in

Description

Foam Roll, Material Neoprene, Shape Roll, Grade Standard, Length 120 in, Width 36 in, Thickness 1/16 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 200 psi, Texture Smooth, Firmness @ 25 Percent Deflection 20 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.