Foam Roll, Perforated, 72 in. W, 550 ft. L
Mfr # 36DY86
Zoro # G9071736
product price: $248.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
Key Features
Color
White
Material
Plastic
Perforated
Yes
Roll Length
550 ft
Perforated / Non-Perforated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36DY86
Zoro #
G9071736
UPC #
00841436021760
Country of Origin
United States
Dimensions
Roll Length
550 ft
Thickness
1/8"
Roll Width
72 in
Foam Thickness
1/8 in
Details
Item
Foam Roll
Color
White
Material
Plastic
Perforated
Yes
Perforated / Non-Perforated
Yes
Perforation Increments
12 in
Foam Roll Type
Standard
Rolls per Bundle
1
Perforation
Perforated
Description
Foam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 1/8 in, Roll Width 72 in, Roll Length 550 ft, Color White, Rolls per Bundle 1, Material Plastic, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.