Shop ZORO SELECT

Foam Roll, Semi-Closed Cell, 12 in W, 10 ft L, 1 in Thick, Black

  • Mfr # ZUSA-CESR-26
  • Zoro # G3310364

product price: 
$
382.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
EPDM
Length
120 in
Width
12 in
Thickness
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-CESR-26
Zoro #
G3310364
UPC #
193005041847
Country of Origin
United States
Item
Foam Roll
Color
Black
Material
EPDM
Shape
Roll
Cell Type
Semi-Closed Cell
Density
6 lb/cu ft
Color - Foam
Black
Tensile Strength (PSI)
10 psi
Firmness @ 25% Deflection (PSI)
1
Item - Foam
Foam Roll
Tensile Strength
10 psi
Backing Type - Foam
Plain
Backing Type
Plain
Cell Type - Foam
Semi-Closed Cell
Material - Foam
EPDM
Temp. Range (F)
-70 Degrees to 250 Degrees F
Weather Resistance
Excellent
Chemical Resistance
Good
Firmness
Extra Soft (0 to 4 psi)
Number of Adhesive Sides
0
Water Resistance
Excellent
Minimum Temperature
-70 Degrees F
Texture
Textured
Grade
Standard
Maximum Temperature
250 Degrees F
Material Skin
None
Firmness @ 25% Deflection
1 psi
Abrasion Resistance
Fair
Oil Resistance
Poor
Flexibility
Excellent
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Length
120 in
Width
12 in
Thickness
1 in
Width Tolerance
+/-1 in
Thickness - Foam
1 in
Length Tolerance
+/-1 in
Length - Foam
10 ft
Width - Foam
12 in

Description

Foam Roll, Material EPDM, Shape Roll, Grade Standard, Length 120 in, Width 12 in, Thickness 1 in, Backing Type Plain, Cell Type Semi-Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 6 lb/cu ft, Maximum Temperature 250 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 10 psi, Texture Textured, Firmness @ 25 Percent Deflection 1 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.