Shop ZORO SELECT

Foam Roll, Semi-Closed Cell, 54 in W, 10 ft L, 1/4 in Thick, Black

  • Mfr # ZUSA-CBPSR-13
  • Zoro # G3309619

product price: 
$
400.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Buna-N/PVC
Length
120 in
Width
4 1/2 ft
Thickness
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-CBPSR-13
Zoro #
G3309619
UPC #
193005039929
Country of Origin
United States
Item
Foam Roll
Color
Black
Material
Buna-N/PVC
Shape
Roll
Cell Type
Semi-Closed Cell
Material - Foam
Buna-N/PVC
Density
5.5 lb/cu ft
Color - Foam
Black
Item - Foam
Foam Roll
Tensile Strength (PSI)
25 psi
Tensile Strength
25 psi
Backing Type
Plain
Firmness @ 25% Deflection (PSI)
0.4
Backing Type - Foam
Plain
Temp. Range (F)
-40 Degrees to 200 Degrees F
Cell Type - Foam
Semi-Closed Cell
Minimum Temperature
-40 Degrees F
Flexibility
Excellent
Texture
Textured
Weather Resistance
Good
Material Skin
None
Firmness @ 25% Deflection
0.4 psi
Abrasion Resistance
Fair
Water Resistance
Good
Firmness
Extra Soft (0 to 4 psi)
Oil Resistance
Good
Chemical Resistance
Good
Grade
Standard
Maximum Temperature
200 Degrees F
Number of Adhesive Sides
0
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N/PVC
Wire Color
Black
Traction Material
Buna-N/PVC

Dimensions

Length
120 in
Width
4 1/2 ft
Thickness
1/4 in
Length - Foam
10 ft
Width - Foam
54 in
Thickness - Foam
1/4 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in

Description

Foam Roll, Material Buna-N/PVC, Shape Roll, Grade Standard, Length 120 in, Width 4 1/2 ft, Thickness 1/4 in, Backing Type Plain, Cell Type Semi-Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 5.5 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 25 psi, Texture Textured, Firmness @ 25 Percent Deflection 0.4 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.