Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Roll, Water-Resistant Closed Cell, 2 in W, 25 ft L, 3/8 in Thick, Black

  • Mfr # CCN593/8X2X25

  • Zoro # G6088871


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Neoprene
Length
25 ft
Width
2 in
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCN593/8X2X25
Zoro #
G6088871
UPC #
-
Country of Origin
United States

Dimensions

Length
25 ft
Width
2 in
Thickness
3/8 in
Width - Foam
2 in
Thickness - Foam
3/8 in
Length - Foam
25 ft
Length Tolerance
+/-3%
Width Tolerance
+/-0.062 in

Details

Item
Neoprene Strip
Color
Black
Material
Neoprene
Shape
Strip
Cell Type
Closed Cell
Backing Type
Plain
Max. Temp. (F)
200
Durometer
40-60 (Shore 00)
Type
Closed Cell
Elongation
130%
Finish
Textured
Material - Foam
Neoprene
Standards
ASTM D10562/2C2/SCE42/II
Color - Foam
Black
Backing Type - Foam
Plain
Cell Type - Foam
Water-Resistant Closed Cell
Min. Temp. (F)
-70
Item - Foam
Foam Roll
Tensile Strength (PSI)
70
Application
Gasket/Cushion/Seal
Density
3 lb/cu ft
Thickness Tolerance
+/-0.046875 in
Tensile Strength
60 psi
Texture
Smooth
Minimum Temperature
-40 Degrees F
Compression Set
35 %
Firmness
Extra Soft (0 to 4 psi)
Grade
Flame-Resistant
Water Resistance
Good
Chemical Resistance
Fair
Material Skin
None
Firmness @ 25% Deflection
3.5 psi
Adhesive Type
Plain Backing
Abrasion Resistance
Fair
Number of Adhesive Sides
0
Weather Resistance
Excellent
Maximum Temperature
300 Degrees F
Oil Resistance
Good

Description

Foam Strip, Material Neoprene, Shape Strip, Grade Flame-Resistant, Length 25 ft, Width 2 in, Thickness 3/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 3 lb/cu ft, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 60 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3.5 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.