Foam Roll, Water-Resistant Closed Cell, 2 in W, 50 ft L, 3/8 in Thick, Black
Mfr # CNES593/8X2X50T
Zoro # G5086891
product price:Â $114.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Neoprene/EPDM/SBR
Length
50 ft
Width
2 in
Thickness
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CNES593/8X2X50T
Zoro #
G5086891
UPC #
-
Country of Origin
United States
Dimensions
Length
50 ft
Width
2 in
Thickness
3/8 in
Length - Foam
50 ft
Thickness - Foam
3/8 in
Width - Foam
2 in
Length Tolerance
+/-3%
Width Tolerance
+/-0.062 in
Description
Foam Strip, Material Neoprene/EPDM/SBR, Shape Strip, Grade Flame-Resistant, Length 50 ft, Width 2 in, Thickness 3/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 2.16 lb/cu ft, Maximum Temperature 230 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Tensile Strength 50 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3.5 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.