Foam Roll, Water-Resistant Closed Cell, 36 in W, 10 ft L, 1/16 in Thick, Red

  • Mfr # ZUSASSR-13

  • Zoro # G7271067


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Silicone
Length
10 ft
Width
36 in
Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSASSR-13
Zoro #
G7271067
UPC #
193005261498
Country of Origin
China

Dimensions

Length
10 ft
Width
36 in
Thickness
1/16 in
Width Tolerance
+/-1.000 in
Length Tolerance
+/-1.00 in
Thickness - Foam
1/16 in
Width - Foam
36 in
Length - Foam
10 ft

Details

Item
Silicone Roll
Color
Red
Material
Silicone
Shape
Roll
Cell Type
Closed Cell
Color - Foam
Red
Material - Foam
Silicone
Backing Type - Foam
Plain
Backing Type
Plain
Thickness Tolerance
+/-0.03 in
Item - Foam
Foam Roll
Standards
ASTM D1056 2D3
Density
39 lb/cu ft
Cell Type - Foam
Water-Resistant Closed Cell
Tensile Strength
100 psi
Oil Resistance
Fair
Abrasion Resistance
Fair
Minimum Temperature
-100 Degrees F
Number of Adhesive Sides
0
Grade
Standard
Texture
Textured
Water Resistance
Good
Firmness @ 25% Deflection
10 psi
Flexibility
Fair
Maximum Temperature
500 Degrees F
Adhesive Type
Plain Backing
Firmness
Medium (9 to 13 psi)
Chemical Resistance
Good
Material Skin
None
Weather Resistance
Excellent

Description

Foam Roll, Material Silicone, Shape Roll, Grade Standard, Length 120 in, Width 36 in, Thickness 1/16 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Red, Density 39 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 100 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.