Foam Roll, Water-Resistant Closed Cell, 36 in W, 10 ft L, 1/4 in Thick, Black

  • Mfr # ZUSANSR-316

  • Zoro # G6758798


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Neoprene
Length
10 ft
Width
36 in
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSANSR-316
Zoro #
G6758798
UPC #
193005242718
Country of Origin
China

Dimensions

Length
10 ft
Width
36 in
Thickness
1/4 in
Length - Foam
10 ft
Thickness - Foam
1/4 in
Width - Foam
36 in
Length Tolerance
+/-1.00 in
Width Tolerance
+/-1.000 in

Details

Item
Neoprene Roll
Color
Black
Material
Neoprene
Shape
Roll
Cell Type
Closed Cell
Item - Foam
Foam Roll
Backing Type - Foam
Plain
Color - Foam
Black
Thickness Tolerance
+/-0.05 in
Material - Foam
Neoprene
Tensile Strength (PSI)
100
Firmness @ 25% Deflection (PSI)
9
Cell Type - Foam
Water-Resistant Closed Cell
Backing Type
Plain
Density
20 lb/cu ft
Standards
ASTM D1056 2C3, FMVSS 302
Tensile Strength
100 psi
Texture
Smooth
Number of Adhesive Sides
0
Water Resistance
Good
Abrasion Resistance
Fair
Material Skin
None
Minimum Temperature
-70 Degrees F
Oil Resistance
Good
Maximum Temperature
200 Degrees F
Firmness @ 25% Deflection
13 psi
Weather Resistance
Excellent
Chemical Resistance
Fair
Flexibility
Fair
Grade
Standard
Adhesive Type
Plain Backing
Firmness
Medium (9 to 13 psi)

Description

Foam Roll, Material Neoprene, Shape Roll, Grade Standard, Length 120 in, Width 36 in, Thickness 1/4 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 13 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products