Shop ZORO SELECT

Foam Roll, Water-Resistant Closed Cell, 36 in W, 10 ft L, 1/8 in Thick, Red

  • Mfr # ZUSASSR-38
  • Zoro # G7271189

product price: 
$
804.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Silicone
Length
120 in
Width
36 in
Thickness
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSASSR-38
Zoro #
G7271189
UPC #
193005261764
Country of Origin
China
Item
Foam Roll
Color
Red
Material
Silicone
Shape
Roll
Cell Type
Closed Cell
Material - Foam
Silicone
Standards
ASTM D1056 2D3
Thickness Tolerance
+/-0.03 in
Cell Type - Foam
Water-Resistant Closed Cell
Density
39 lb/cu ft
Item - Foam
Foam Roll
Backing Type - Foam
Adhesive
Backing Type
Adhesive
Color - Foam
Red
Tensile Strength
100 psi
Adhesive Type
Acrylic
Water Resistance
Good
Chemical Resistance
Good
Flexibility
Fair
Minimum Temperature
-100 Degrees F
Oil Resistance
Fair
Grade
Standard
Minimum Adhesive Temperature
-100 Degrees F
Firmness
Medium (9 to 13 psi)
Abrasion Resistance
Fair
Maximum Adhesive Temperature
500 Degrees F
Firmness @ 25% Deflection
10 psi
Texture
Textured
Material Skin
None
Maximum Temperature
500 Degrees F
Number of Adhesive Sides
1
Weather Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Length
120 in
Width
36 in
Thickness
1/8 in
Thickness - Foam
1/8 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Width - Foam
36 in
Length - Foam
10 ft

Description

Foam Roll, Material Silicone, Shape Roll, Grade Standard, Length 120 in, Width 36 in, Thickness 1/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Red, Density 39 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 100 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.