Foam Roll, Water-Resistant Closed Cell, 36 in W, 10 ft L, 3/16 in Thick, Black

  • Mfr # ZUSAESR-222

  • Zoro # G7273919


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
EPDM
Length
10 ft
Width
36 in
Thickness
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAESR-222
Zoro #
G7273919
UPC #
193005197131
Country of Origin
China

Dimensions

Length
10 ft
Width
36 in
Thickness
3/16 in
Thickness - Foam
3/16 in
Length Tolerance
+/-1.00 in
Length - Foam
10 ft
Width Tolerance
+/-1.000 in
Width - Foam
36 in

Details

Item
EPDM Roll
Color
Black
Material
EPDM
Shape
Roll
Cell Type
Closed Cell
Cell Type - Foam
Water-Resistant Closed Cell
Item - Foam
Foam Roll
Density
18 lb/cu ft
Material - Foam
EPDM
Standards
ASTM D1056 2A3, FMVSS 302
Backing Type
Plain
Backing Type - Foam
Plain
Color - Foam
Black
Thickness Tolerance
+/-0.03 in
Tensile Strength
70 psi
Number of Adhesive Sides
0
Firmness @ 25% Deflection
11 psi
Grade
Standard
Texture
Smooth
Weather Resistance
Excellent
Firmness
Medium (9 to 13 psi)
Abrasion Resistance
Fair
Material Skin
None
Adhesive Type
Plain Backing
Oil Resistance
Poor
Flexibility
Fair
Water Resistance
Excellent
Maximum Temperature
275 Degrees F
Chemical Resistance
Good
Minimum Temperature
-90 Degrees F

Description

Foam Roll, Material EPDM, Shape Roll, Grade Standard, Length 120 in, Width 36 in, Thickness 3/16 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 18 lb/cu ft, Maximum Temperature 275 Degrees F, Minimum Temperature -90 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 11 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products