Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Roll, Water-Resistant Closed Cell, 36 in W, 10 ft L, 3/8 in Thick, Red

  • Mfr # ZUSASSR-17

  • Zoro # G7271076


product price: $928.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Silicone
Length
10 ft
Width
36 in
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSASSR-17
Zoro #
G7271076
UPC #
193005261535
Country of Origin
China

Dimensions

Length
10 ft
Width
36 in
Thickness
3/8 in
Length Tolerance
+/-1.00 in
Width Tolerance
+/-1.000 in
Width - Foam
36 in
Thickness - Foam
3/8 in
Length - Foam
10 ft

Details

Item
Silicone Roll
Color
Red
Material
Silicone
Shape
Roll
Cell Type
Closed Cell
Material - Foam
Silicone
Density
39 lb/cu ft
Item - Foam
Foam Roll
Color - Foam
Red
Standards
ASTM D1056 2D3
Thickness Tolerance
+/-0.06 in
Backing Type
Plain
Backing Type - Foam
Plain
Cell Type - Foam
Water-Resistant Closed Cell
Tensile Strength
100 psi
Weather Resistance
Excellent
Water Resistance
Good
Flexibility
Fair
Maximum Temperature
500 Degrees F
Grade
Standard
Texture
Textured
Adhesive Type
Plain Backing
Material Skin
None
Abrasion Resistance
Fair
Number of Adhesive Sides
0
Oil Resistance
Fair
Firmness
Medium (9 to 13 psi)
Minimum Temperature
-100 Degrees F
Firmness @ 25% Deflection
10 psi
Chemical Resistance
Good

Description

Foam Roll, Material Silicone, Shape Roll, Grade Standard, Length 120 in, Width 36 in, Thickness 3/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Red, Density 39 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 100 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.