Foam Roll, Water-Resistant Closed Cell, 36 in W, 10 ft L, 5/16 in Thick, Black

  • Mfr # ZUSAESR-314

  • Zoro # G7272598


product price:  $295.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
EPDM
Length
10 ft
Width
36 in
Thickness
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAESR-314
Zoro #
G7272598
UPC #
193005197704
Country of Origin
China

Dimensions

Length
10 ft
Width
36 in
Thickness
5/16 in
Width - Foam
36 in
Length - Foam
10 ft
Thickness - Foam
5/16 in
Width Tolerance
+/-1.000 in
Length Tolerance
+/-1.00 in

Details

Item
EPDM Roll
Color
Black
Material
EPDM
Shape
Roll
Cell Type
Closed Cell
Standards
ASTM D1056 2A3, FMVSS 302
Density
18 lb/cu ft
Backing Type - Foam
Plain
Thickness Tolerance
+/-0.05 in
Backing Type
Plain
Cell Type - Foam
Water-Resistant Closed Cell
Material - Foam
EPDM
Color - Foam
Black
Item - Foam
Foam Roll
Tensile Strength
70 psi
Number of Adhesive Sides
0
Abrasion Resistance
Fair
Grade
Standard
Texture
Smooth
Firmness @ 25% Deflection
11 psi
Flexibility
Fair
Maximum Temperature
275 Degrees F
Oil Resistance
Poor
Adhesive Type
Plain Backing
Water Resistance
Excellent
Minimum Temperature
-90 Degrees F
Firmness
Medium (9 to 13 psi)
Material Skin
None
Weather Resistance
Excellent
Chemical Resistance
Good

Description

Foam Roll, Material EPDM, Shape Roll, Grade Standard, Length 120 in, Width 36 in, Thickness 5/16 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 18 lb/cu ft, Maximum Temperature 275 Degrees F, Minimum Temperature -90 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 11 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.