Foam Roll, Water-Resistant Closed Cell, 36 in W, 108 in L, 1/4 in Thick, Black

  • Mfr # ZUSA-EVA-44

  • Zoro # G7273928


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
EVA
Length
9 ft
Width
36 in
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-EVA-44
Zoro #
G7273928
UPC #
193005341244
Country of Origin
China

Dimensions

Length
9 ft
Width
36 in
Thickness
1/4 in
Width Tolerance
+/-1.000 in
Thickness - Foam
1/4 in
Length - Foam
108 in
Width - Foam
36 in
Length Tolerance
+/-1.00 in

Details

Item
EVA Roll
Color
Black
Material
EVA
Shape
Roll
Cell Type
Closed Cell
Standards
ASTM D1056/2A4
Cell Type - Foam
Water-Resistant Closed Cell
Density
2 lb/cu ft
Material - Foam
EVA
Thickness Tolerance
+/-0.05 in
Backing Type
Adhesive
Item - Foam
Foam Roll
Backing Type - Foam
Adhesive
Color - Foam
Black
Tensile Strength
50 psi
Minimum Temperature
-70 Degrees F
Number of Adhesive Sides
1
Maximum Adhesive Temperature
230 Degrees F
Grade
Standard
Flexibility
Poor
Chemical Resistance
Fair
Oil Resistance
Fair
Abrasion Resistance
Excellent
Minimum Adhesive Temperature
-30 Degrees F
Adhesive Type
Acrylic
Material Skin
None
Firmness
Firm (¿14 psi)
Water Resistance
Good
Texture
Smooth
Maximum Temperature
160 Degrees F
Firmness @ 25% Deflection
17 psi
Weather Resistance
Good

Description

Foam Roll, Material EVA, Shape Roll, Grade Standard, Length 108 in, Width 36 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 2 lb/cu ft, Maximum Temperature 160 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 50 psi, Texture Smooth, Firmness @ 25 Percent Deflection 17 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.