Shop ZORO SELECT

Foam Roll, Water-Resistant Closed Cell, 36 in W, 108 in L, 3/8 in Thick, Black

  • Mfr # ZUSA-EVA-45
  • Zoro # G7273964

product price: 
$
248.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
EVA
Length
108 in
Width
36 in
Thickness
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-EVA-45
Zoro #
G7273964
UPC #
193005341251
Country of Origin
China
Item
Foam Roll
Color
Black
Material
EVA
Shape
Roll
Cell Type
Closed Cell
Density
2 lb/cu ft
Item - Foam
Foam Roll
Cell Type - Foam
Water-Resistant Closed Cell
Backing Type - Foam
Adhesive
Material - Foam
EVA
Color - Foam
Black
Thickness Tolerance
+/-0.06 in
Standards
ASTM D1056/2A4
Backing Type
Adhesive
Tensile Strength
50 psi
Abrasion Resistance
Excellent
Minimum Adhesive Temperature
-30 Degrees F
Material Skin
None
Number of Adhesive Sides
1
Weather Resistance
Good
Firmness @ 25% Deflection
17 psi
Water Resistance
Good
Maximum Temperature
160 Degrees F
Flexibility
Poor
Grade
Standard
Maximum Adhesive Temperature
230 Degrees F
Minimum Temperature
-70 Degrees F
Chemical Resistance
Fair
Oil Resistance
Fair
Texture
Smooth
Adhesive Type
Acrylic
Firmness
Firm (¿14 psi)
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
EVA
Wire Color
Black
Traction Material
EVA

Dimensions

Length
108 in
Width
36 in
Thickness
3/8 in
Length - Foam
108 in
Thickness - Foam
3/8 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Width - Foam
36 in

Description

Foam Roll, Material EVA, Shape Roll, Grade Standard, Length 108 in, Width 36 in, Thickness 3/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 2 lb/cu ft, Maximum Temperature 160 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 50 psi, Texture Smooth, Firmness @ 25 Percent Deflection 17 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.