Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Roll, Water-Resistant Closed Cell, 40 in W, 25 ft L, 1/8 in Thick, Black

  • Mfr # CCE59-1/8-25

  • Zoro # G7046645


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
EPDM
Length
25 ft
Width
40 in
Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCE59-1/8-25
Zoro #
G7046645
UPC #
-
Country of Origin
United States

Dimensions

Length
25 ft
Width
40 in
Thickness
1/8 in
Width - Foam
40 in
Length - Foam
25 ft
Thickness - Foam
1/8 in
Length Tolerance
+/-3%
Width Tolerance
+/-0.062 in

Details

Item
EPDM Roll
Color
Black
Material
EPDM
Shape
Roll
Cell Type
Closed Cell
Material - Foam
EPDM
Backing Type - Foam
Plain
Min. Temp. (F)
-90 F
Finish
Textured
Tensile Strength (PSI)
65
Elongation
180%
Standards
ASTM D10562A/RE41/II (CCE25), ASTM D10562A/RE42/II (CCE59)
Application
Gasket/Cushion/Seal
Backing Type
Plain
Durometer
40-60 (Shore 00)
Max. Temp. (F)
+275 F
Cell Type - Foam
Water-Resistant Closed Cell
Type
Closed Cell
Item - Foam
Foam Roll
Color - Foam
Black
Thickness Tolerance
+0.03125 in/-0.015625 in
Density
10.5 lb/cu ft
Tensile Strength
75 psi
Compression Set
25 %
Material Skin
None
Firmness @ 25% Deflection
7 psi
Water Resistance
Excellent
Texture
Smooth
Oil Resistance
Poor
Abrasion Resistance
Fair
Adhesive Type
Plain Backing
Number of Adhesive Sides
0
Grade
Flame-Resistant
Maximum Temperature
220 Degrees F
Chemical Resistance
Good
Minimum Temperature
-70 Degrees F
Firmness
Soft (5 to 8 psi)
Weather Resistance
Excellent

Description

Foam Roll, Material EPDM, Shape Roll, Grade Flame-Resistant, Length 25 ft, Width 3 19/64 ft, Thickness 1/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 10.5 lb/cu ft, Maximum Temperature 220 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 75 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.