Foam Roll, Water-Resistant Closed Cell, 40 in W, 25 ft L, 3/16 in Thick, Black

  • Mfr # CCE59-3/16-25

  • Zoro # G6959547


product price: $652.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
EPDM
Length
25 ft
Width
40 in
Thickness
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCE59-3/16-25
Zoro #
G6959547
UPC #
-
Country of Origin
United States

Dimensions

Length
25 ft
Width
40 in
Thickness
3/16 in
Thickness - Foam
3/16 in
Length - Foam
25 ft
Width - Foam
40 in
Length Tolerance
+/-3%
Width Tolerance
+/-0.062 in

Details

Item
EPDM Roll
Color
Black
Material
EPDM
Shape
Roll
Cell Type
Closed Cell
Finish
Textured
Color - Foam
Black
Backing Type
Plain
Application
Gasket/Cushion/Seal
Standards
ASTM D10562A/RE41/II (CCE25), ASTM D10562A/RE42/II (CCE59)
Backing Type - Foam
Plain
Max. Temp. (F)
+275 F
Item - Foam
Foam Roll
Min. Temp. (F)
-90 F
Tensile Strength (PSI)
65
Elongation
180%
Material - Foam
EPDM
Cell Type - Foam
Water-Resistant Closed Cell
Durometer
40-60 (Shore 00)
Type
Closed Cell
Density
15.75 lb/cu ft
Thickness Tolerance
+/-0.03125 in
Tensile Strength
75 psi
Water Resistance
Excellent
Abrasion Resistance
Fair
Weather Resistance
Excellent
Number of Adhesive Sides
0
Adhesive Type
Plain Backing
Compression Set
25 %
Firmness @ 25% Deflection
7 psi
Texture
Smooth
Minimum Temperature
-70 Degrees F
Grade
Flame-Resistant
Oil Resistance
Poor
Chemical Resistance
Good
Maximum Temperature
220 Degrees F
Material Skin
None
Firmness
Soft (5 to 8 psi)

Description

Foam Roll, Material EPDM, Shape Roll, Grade Flame-Resistant, Length 25 ft, Width 3 19/64 ft, Thickness 3/16 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 15.75 lb/cu ft, Maximum Temperature 220 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 75 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.