Foam Roll, Water-Resistant Closed Cell, 42 in W, 25 ft L, 3/8 in Thick, Black

  • Mfr # CCN25-3/8-25

  • Zoro # G6489472


product price: $949.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Neoprene
Length
25 ft
Width
42 in
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCN25-3/8-25
Zoro #
G6489472
UPC #
-
Country of Origin
United States

Dimensions

Length
25 ft
Width
42 in
Thickness
3/8 in
Thickness - Foam
3/8 in
Length - Foam
25 ft
Width - Foam
42 in
Length Tolerance
+/-3%
Width Tolerance
+/-0.062 in

Details

Item
Neoprene Roll
Color
Black
Material
Neoprene
Shape
Roll
Cell Type
Closed Cell
Durometer
30-50 (Shore 00)
Elongation
150%
Application
Gasket/Cushion/Seal
Backing Type - Foam
Plain
Color - Foam
Black
Material - Foam
Neoprene
Backing Type
Plain
Min. Temp. (F)
-70 F
Standards
ASTM D10562/2C2/SCE42/II (CCN59), ASTM D10562C1/SCE41/II (CCN25)
Cell Type - Foam
Water-Resistant Closed Cell
Finish
Textured
Tensile Strength (PSI)
60
Item - Foam
Foam Roll
Type
Closed Cell
Max. Temp. (F)
+200 F
Density
22.5 lb/cu ft
Thickness Tolerance
+/-0.046875 in
Tensile Strength
60 psi
Water Resistance
Good
Grade
Flame-Resistant
Firmness @ 25% Deflection
5 psi
Firmness
Soft (5 to 8 psi)
Oil Resistance
Good
Number of Adhesive Sides
0
Compression Set
30 %
Abrasion Resistance
Fair
Texture
Smooth
Minimum Temperature
-70 Degrees F
Material Skin
None
Maximum Temperature
220 Degrees F
Adhesive Type
Plain Backing
Chemical Resistance
Fair
Weather Resistance
Excellent

Description

Foam Roll, Material Neoprene, Shape Roll, Grade Flame-Resistant, Length 25 ft, Width 3 1/2 ft, Thickness 3/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 22.5 lb/cu ft, Maximum Temperature 220 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 60 psi, Texture Smooth, Firmness @ 25 Percent Deflection 5 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.