Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 1 1/4 in Thick, Black

  • Mfr # CCNES1-1/4F25P

  • Zoro # G6514742


product price:  $267.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Neoprene/EPDM/SBR
Length
6 ft
Width
42 in
Thickness
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCNES1-1/4F25P
Zoro #
G6514742
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft
Width
42 in
Thickness
1 1/4 in
Width - Foam
42 in
Thickness - Foam
1 1/4 in
Length - Foam
72 in
Width Tolerance
+/-0.062 in
Length Tolerance
+/-3%

Details

Item
EPDM Neoprene SBR Roll
Color
Black
Material
Neoprene/EPDM/SBR
Shape
Roll
Cell Type
Closed Cell
Item - Foam
Foam Roll
Type
Closed Cell
Min. Temp. (F)
-70
Application
Gasket, Seal, Cushion
Elongation
150%
Color - Foam
Black
Standards
ASTM D1056/2A1/SCE41/II
Backing Type
Plain
Cell Type - Foam
Water-Resistant Closed Cell
Material - Foam
Neoprene/EPDM/SBR
Tensile Strength (PSI)
50
Backing Type - Foam
Plain
Max. Temp. (F)
225
Finish
Textured
Durometer
30-50 (Shore 00)
Density
17.5 lb/cu ft
Thickness Tolerance
+/-0.125 in
Tensile Strength
50 psi
Firmness
Extra Soft (0 to 4 psi)
Compression Set
40 %
Weather Resistance
Excellent
Firmness @ 25% Deflection
3.5 psi
Abrasion Resistance
Fair
Maximum Temperature
230 Degrees F
Water Resistance
Good
Chemical Resistance
Fair
Material Skin
None
Number of Adhesive Sides
0
Adhesive Type
Plain Backing
Grade
Flame-Resistant
Oil Resistance
Good
Texture
Smooth
Minimum Temperature
-40 Degrees F

Description

Foam Roll, Material Neoprene/EPDM/SBR, Shape Roll, Grade Flame-Resistant, Length 72 in, Width 3 1/2 ft, Thickness 1 1/4 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 17.5 lb/cu ft, Maximum Temperature 230 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 50 psi, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products