Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 1/4 in Thick, Black

  • Mfr # CCNES-1/4-F25-P

  • Zoro # G4337435


product price:  $56.19
/ea

Key Features

Color
Black
Material
Neoprene/EPDM/SBR
Length
6 ft
Width
42 in
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCNES-1/4-F25-P
Zoro #
G4337435
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft
Width
42 in
Thickness
1/4 in
Thickness - Foam
1/4 in
Length - Foam
72 in
Width - Foam
42 in
Length Tolerance
+/-3%
Width Tolerance
+/-0.062 in

Details

Item
EPDM Neoprene SBR Roll
Color
Black
Material
Neoprene/EPDM/SBR
Shape
Roll
Cell Type
Closed Cell
Color - Foam
Black
Durometer
30-50 (Shore 00)
Material - Foam
Neoprene/EPDM/SBR
Application
Gasket, Seal, Cushion
Min. Temp. (F)
-70
Cell Type - Foam
Water-Resistant Closed Cell
Max. Temp. (F)
225
Backing Type
Plain
Standards
ASTM D1056/2A1/SCE41/II
Type
Closed Cell
Tensile Strength (PSI)
50
Elongation
150%
Backing Type - Foam
Plain
Item - Foam
Foam Roll
Finish
Textured
Density
6 lb/cu ft
Thickness Tolerance
+/-0.03125 in
Tensile Strength
50 psi
Number of Adhesive Sides
0
Oil Resistance
Good
Chemical Resistance
Fair
Material Skin
None
Water Resistance
Good
Abrasion Resistance
Fair
Minimum Temperature
-40 Degrees F
Firmness @ 25% Deflection
3.5 psi
Adhesive Type
Plain Backing
Weather Resistance
Excellent
Compression Set
35 %
Grade
Flame-Resistant
Texture
Smooth
Maximum Temperature
230 Degrees F
Firmness
Extra Soft (0 to 4 psi)

Description

Foam Roll, Material Neoprene/EPDM/SBR, Shape Roll, Grade Flame-Resistant, Length 72 in, Width 3 1/2 ft, Thickness 1/4 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 6 lb/cu ft, Maximum Temperature 230 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 50 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3.5 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.