Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 1/8 in Thick, Black

  • Mfr # CCN25-1/8PTAPE

  • Zoro # G7560131


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Neoprene
Length
6 ft
Width
42 in
Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCN25-1/8PTAPE
Zoro #
G7560131
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft
Width
42 in
Thickness
1/8 in
Thickness - Foam
1/8 in
Length - Foam
72 in
Width - Foam
42 in
Length Tolerance
+/-3%
Width Tolerance
+/-0.062 in

Details

Item
Neoprene Roll
Color
Black
Material
Neoprene
Shape
Roll
Cell Type
Closed Cell
Item - Foam
Foam Roll
Min. Temp. (F)
-70
Max. Temp. (F)
200
Standards
ASTM D10562/2C2/SCE42/II (CCN59), ASTM D10562C1/SCE41/II (CCN25)
Finish
Textured
Elongation
150%
Color - Foam
Black
Type
Closed Cell
Backing Type - Foam
Adhesive
Tensile Strength (PSI)
60
Application
Gasket, Seal, Cushion
Backing Type
Adhesive
Material - Foam
Neoprene
Cell Type - Foam
Water-Resistant Closed Cell
Durometer
30-50 (Shore 00)
Thickness Tolerance
+0.03125 in/-0.015625 in
Density
2.1 lb/cu ft
Tensile Strength
60 psi
Maximum Temperature
300 Degrees F
Minimum Temperature
-40 Degrees F
Abrasion Resistance
Fair
Weather Resistance
Excellent
Adhesive Type
Acrylic
Firmness @ 25% Deflection
5 psi
Minimum Adhesive Temperature
-40 Degrees F
Number of Adhesive Sides
1
Oil Resistance
Good
Firmness
Soft (5 to 8 psi)
Compression Set
30 %
Grade
Flame-Resistant
Maximum Adhesive Temperature
300 Degrees F
Texture
Smooth
Water Resistance
Good
Material Skin
None
Chemical Resistance
Fair

Description

Foam Roll, Material Neoprene, Shape Roll, Grade Flame-Resistant, Length 72 in, Width 3 1/2 ft, Thickness 1/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 2.1 lb/cu ft, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 300 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Tensile Strength 60 psi, Texture Smooth, Firmness @ 25 Percent Deflection 5 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products