Shop ZORO SELECT

Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 3/8 in Thick, Black

  • Mfr # CCN59-3/8PTAPE
  • Zoro # G6744717

product price: 
$
257.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Neoprene
Length
6 ft
Width
3 1/2 ft
Thickness
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CCN59-3/8PTAPE
Zoro #
G6744717
UPC #
-
Country of Origin
United States
Item
Neoprene Roll
Color
Black
Material
Neoprene
Shape
Roll
Cell Type
Closed Cell
Backing Type - Foam
Adhesive
Elongation
130%
Tensile Strength (PSI)
70 psi
Backing Type
Adhesive
Durometer
40-60 (Shore 00)
Standards
ASTM D10562/2C2/SCE42/II (CCN59), ASTM D10562C1/SCE41/II (CCN25)
Color - Foam
Black
Item - Foam
Foam Roll
Type
Closed Cell
Min. Temp. (F)
-70
Max. Temp. (F)
200 Degrees F
Application
Gasket, Seal, Cushion
Cell Type - Foam
Water-Resistant Closed Cell
Material - Foam
Neoprene
Finish
Textured
Density
6 lb/cu ft
Thickness Tolerance
+/-0.046875 in
Tensile Strength
60 psi
Maximum Adhesive Temperature
300 Degrees F
Material Skin
None
Texture
Smooth
Abrasion Resistance
Fair
Chemical Resistance
Fair
Water Resistance
Good
Minimum Adhesive Temperature
-40 Degrees F
Oil Resistance
Good
Compression Set
25 %
Weather Resistance
Excellent
Adhesive Type
Acrylic
Grade
Flame-Resistant
Minimum Temperature
-40 Degrees F
Maximum Temperature
300 Degrees F
Firmness @ 25% Deflection
7 psi
Number of Adhesive Sides
1
Firmness
Soft (5 to 8 psi)
Foam Adhesive
1 - Acrylic
Tensile Strength Rating
Good (50-99 psi)
Foam Shape
Sheet
Foam Backing
1-Sided Adhesive
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Length
6 ft
Width
3 1/2 ft
Thickness
3/8 in
Width - Foam
42 in
Length - Foam
72 in
Thickness - Foam
3/8 in
Width Tolerance
+/-0.062 in
Length Tolerance
+/-3%

Description

Neoprene Roll, Material Neoprene, Shape Roll, Grade Flame-Resistant, Length 6 ft, Width 3 1/2 ft, Thickness 3/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 6 lb/cu ft, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 300 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Tensile Strength 60 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.