Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 3/8 in Thick, Black

  • Mfr # CCNES-3/8-F25-P

  • Zoro # G7507866


product price:  $85.69
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Neoprene/EPDM/SBR
Length
6 ft
Width
42 in
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCNES-3/8-F25-P
Zoro #
G7507866
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft
Width
42 in
Thickness
3/8 in
Thickness - Foam
3/8 in
Width - Foam
42 in
Length - Foam
72 in
Length Tolerance
+/-3%
Width Tolerance
+/-0.062 in

Details

Item
EPDM Neoprene SBR Roll
Color
Black
Material
Neoprene/EPDM/SBR
Shape
Roll
Cell Type
Closed Cell
Application
Gasket, Seal, Cushion
Durometer
30-50 (Shore 00)
Type
Closed Cell
Cell Type - Foam
Water-Resistant Closed Cell
Backing Type
Plain
Max. Temp. (F)
225
Color - Foam
Black
Material - Foam
Neoprene/EPDM/SBR
Min. Temp. (F)
-70
Standards
ASTM D1056/2A1/SCE41/II
Tensile Strength (PSI)
50
Elongation
150%
Backing Type - Foam
Plain
Item - Foam
Foam Roll
Finish
Textured
Thickness Tolerance
+/-0.046875 in
Density
5.25 lb/cu ft
Tensile Strength
50 psi
Compression Set
35 %
Abrasion Resistance
Fair
Material Skin
None
Chemical Resistance
Fair
Maximum Temperature
230 Degrees F
Weather Resistance
Excellent
Minimum Temperature
-40 Degrees F
Firmness
Extra Soft (0 to 4 psi)
Texture
Smooth
Adhesive Type
Plain Backing
Oil Resistance
Good
Grade
Flame-Resistant
Firmness @ 25% Deflection
3.5 psi
Water Resistance
Good
Number of Adhesive Sides
0

Description

Foam Roll, Material Neoprene/EPDM/SBR, Shape Roll, Grade Flame-Resistant, Length 72 in, Width 3 1/2 ft, Thickness 3/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 5.25 lb/cu ft, Maximum Temperature 230 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 50 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3.5 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.