This item is Discontinued.

Zoro Select Foam Roll, Water-Resistant Closed Cell, 54 in W, 72 in L, 1/2 in Thick, Black CCVN25-1/254X72

Foam Roll, Water-Resistant Closed Cell, 54 in W, 72 in L, 1/2 in Thick, Black (Discontinued)

  • Mfr # CCVN25-1/254X72
  • Zoro # G6546242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCVN25-1/254X72
Zoro #
G6546242
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft
Width
54 in
Thickness
1/2 in
Thickness - Foam
1/2 in
Length - Foam
72 in
Width - Foam
54 in
Length Tolerance
+/-3%
Width Tolerance
+/-0.062 in

Details

Item
Buna-N/PVC Roll
Color
Black
Material
Buna-N/PVC
Shape
Roll
Cell Type
Closed Cell
Standards
ASTM D1056/2B0/1/SBE41/1B
Application
Gasket, Seal, Cushion
Backing Type
Plain
Elongation
170%
Finish
Textured
Type
Closed Cell
Durometer
15-35 (Shore 00)
Material - Foam
Vinyl Nitrile
Backing Type - Foam
Plain
Max. Temp. (F)
158
Item - Foam
Foam Roll
Tensile Strength (PSI)
40
Min. Temp. (F)
-70
Cell Type - Foam
Water-Resistant Closed Cell
Color - Foam
Black
Thickness Tolerance
+/-0.0625 in
Density
8 lb/cu ft
Tensile Strength
40 psi
Grade
Flame-Resistant
Abrasion Resistance
Fair
Firmness
Extra Soft (0 to 4 psi)
Minimum Temperature
-20 Degrees F
Firmness @ 25% Deflection
3.5 psi
Adhesive Type
Plain Backing
Water Resistance
Good
Compression Set
25 %
Material Skin
None
Number of Adhesive Sides
0
Maximum Temperature
160 Degrees F
Weather Resistance
Good
Chemical Resistance
Good
Texture
Smooth
Oil Resistance
Good

Description

Foam Roll, Material Buna-N/PVC, Shape Roll, Grade Flame-Resistant, Length 72 in, Width 4 1/2 ft, Thickness 1/2 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 8 lb/cu ft, Maximum Temperature 160 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 40 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3.5 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.